https://www.bdiexpress.com/medias/INDREXACSRYX-IDLR-WHL-815-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDl8aW1hZ2UvanBlZ3xhRFEyTDJoak1DOHhNREl3Tmpjek16ZzJNRGc1TkM5SlRrUlNSVmhCUTFOU1dWaGZTVVJNVWw5WFNFeGZPREUxWHpNd01GZ3pNREF1YW5CbnxmZWFhOTAzOWJjZDQ4YzZmN2Y1N2FiOGIzY2NiN2QwNTE1ZTE3ZDQ5NThkN2RiODlmYjlhZmE4ZDlmNTg1NWI5
REXNORD
REXNORD
NT820-21T-1IN-I-LF
REXNORD REXNORD
Description
NT820-21T-1IN-I-LF IDLER WHEEL ; 101-8253-3
Conveying Chain Sprocket; 1" Bore; 820; 21 Teeth; 5.089" Pitch Diameter; Finished Bore; Round; Straight Running; Thermoplastic
Part #
10012459
BDI #
21563709
Details
45.00461217
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NT820-21T-1IN-I-LF/p/21563709
Your Price
$ 45.00 / each
$ 66.46 / each BDIExpress
$ 66.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
5.85
EAN
0698210642327
Product Group - BDI
M02342
Modular - Flat Top Size
820
Number of Teeth
21
Hub Type
Not Available
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 21
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Long Description
Conveying Chain Sprocket; 1" Bore; 820; 21 Teeth; 5.089" Pitch Diameter; Finished Bore; Round; Straight Running; Thermoplastic
Pitch
0 Inch | 0 Millimeter
Pitch Diameter
5.089 Inch | 129.261 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh