MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
Q815BS27 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
Q815BS27 1 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Steel
Part #
Q815BS27 1
BDI #
610717
Details
313.31997762000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/Q815BS27-1/p/610717
Your Price
$ 313.32 / each
$ 737.98 / each BDIExpress
$ 737.98 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.541
EAN
0697950347707
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
27
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Steel
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
5/16-18 Standard Set Screw at 90 Deg
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Weight / LBS
7.8
Long Description
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Steel
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh