UNI-CHAINS MFG.
UNI-CHAINS MFG.
QNB-Z19 NYLON SPROCKET 1.5 SQ
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
QNB-Z19 NYLON SPROCKET 1.5 SQ
Conveying Chain Sprocket; 1-1/2" Bore; QNB Modular - Flat Top Size; 1" Pitch; 19 Teeth; A-No Hub Hub Type; Finished Bore; Square; 6.07" Outside Diameter; 6.07" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Part #
QNB-Z19-NYLON SPROCKET 1.5 SQ
BDI #
21558988
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/QNB-Z19-NYLON-SPROCKET-1-5-SQ/p/21558988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
QNB
Number of Teeth
19
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Sprocket
Product Specification
Sprocket; 1.5" Square Bore; 19 Teeth; 154.3MM Pitch Diameter; 154.2MM Overall Diameter; Nylon
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; QNB Modular - Flat Top Size; 1" Pitch; 19 Teeth; A-No Hub Hub Type; Finished Bore; Square; 6.07" Outside Diameter; 6.07" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Pitch Diameter
6.07 Inch | 154.178 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh