Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HDLP18X8 P R STD https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984828-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjB8aW1hZ2UvanBlZ3xhR0ZqTDJnMFl5ODVPVGcyTURNM05qRXlOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TkRneU9GOHpNREJZTXpBd0xtcHdad3xhNjU4Zjg4ZmFhYmU5YzYwMGRiMTY2MWVkYzZlOWMyMTJiMTc0OGUwMDJmNjdmMmRmZmNlOTBhMjA4ZTU0YzBi
24984828 Material Handling 

MAXI-LIFT MAXI-LIFT

HDLP18X8 P R STD

Description

HDLP18X8 P R STD ELEVATOR BUCKET ; POR LOW PROFILE 6HOLE 5/16"DIA 3-1/8"CTR

Elevator Bucket; Low Profile; Polyethylene; Red; 18-1/2" Length; 8-3/4" Projection; 6-3/4" Depth; 0.4" Backwall Thickness; 6 Holes; 3-1/8" Hole Center To Center; 2" Top Down; 5/16" Bolt Size

Part #

HDLP18X8 P R STD

BDI #
24984828

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAXI-LIFT INC
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
0
Product Group - BDI
M00136
Harmonized Tariff Code
4010.11.00.00
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://maxilift.com
Product Detail
Elevator Bucket
Product Specification
Low Profile; Polyethylene; Red; 18-1/2" Length; 8-3/4" Projection; 6-3/4" Depth; 0.4" Backwall Thickness; 6 Holes; 3-1/8" Hole Center To Center; 2" Top Down; 5/16" Bolt Size
Long Description
Elevator Bucket; Low Profile; Polyethylene; Red; 18-1/2" Length; 8-3/4" Projection; 6-3/4" Depth; 0.4" Backwall Thickness; 6 Holes; 3-1/8" Hole Center To Center; 2" Top Down; 5/16" Bolt Size