Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PE-100-2 19MM X 50M SQ ENDS https://www.bdiexpress.com/medias/INDXXXXXXXXX-21570483-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxMHxpbWFnZS9qcGVnfGFEZGxMMmc1WWk4eE1EYzJPVGMwT0RZMU5qRTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOekEwT0ROZk16QXdlRE13TUM1cWNHY3wwMGU2OGRhYmE5ZjkwYjc4MjA5Y2FlZmFhNjI4ZGFmZGFhNTBhNGUzZTNiMzJjMDdiMGY0YTE1MjcxNzk4YTI2
21570483 Material Handling 

NITTA CORP NITTA CORP

PE-100-2 19MM X 50M SQ ENDS

Description

PE-100-2 19MM X 50M SQ ENDS ; CONVEYOR BELT

Belt; 19MM X 50M Silicone; 0.6MM Thickness

Part #

PE-100-2 19MM X 50M SQ ENDS

BDI #
21570483

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
NITTA CORP
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Keyword String
Conveyor
Product Detail
Conveyor Belt
Product Specification
Belt; 19MM X 50M Silicone; 0.6MM Thickness
Long Description
Belt; 19MM X 50M Silicone; 0.6MM Thickness