Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 04-3800-03-07
21465247 Mechanical Power Transmission 

WILDEN PUMP WILDEN PUMP

04-3800-03-07

Description

04-3800-03-07 ; PUMP SHAFT

Stainless Steel Shafting; 0.872" Outside Diameter; 5-7/8" Length; Rubber/TPE Diaphragm; Stainless Steel; For T4 Plastic Pump

Part #

04-3800-03-07

BDI #
21465247

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WILDEN PUMP
Minimum Buy Quantity
N/A
UNSPSC
30266702
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Shafting
Keyword String
Stainless Steel
Product Detail
Stainless Steel Shafting
Product Specification
0.872" Outside Diameter; 5-7/8" Length; Rubber/TPE Diaphragm; Stainless Steel; For T4 Plastic Pump
Long Description
Stainless Steel Shafting; 0.872" Outside Diameter; 5-7/8" Length; Rubber/TPE Diaphragm; Stainless Steel; For T4 Plastic Pump