https://www.bdiexpress.com/medias/MFRORSALGNRS-27928008-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mjl8aW1hZ2UvanBlZ3xhR1UxTDJnM01TOHhNRFkwTlRBNE5UTTFOakEyTWk5TlJsSlBVbE5CVEVkT1VsTmZNamM1TWpnd01EaGZNekF3ZURNd01DNXFjR2N8YTg1YzBjOTFlM2JiYWZlM2EwNDM5NjdiODBjNWYyYjFmYWM0NTJmM2Q3YTA5YzEyOWRmNjlhOGM4YmJkYWE5OA
https://www.bdiexpress.com/medias/MFRORSALGNRS-27928008-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mjl8aW1hZ2UvanBlZ3xhR1UxTDJnM01TOHhNRFkwTlRBNE5UTTFOakEyTWk5TlJsSlBVbE5CVEVkT1VsTmZNamM1TWpnd01EaGZNekF3ZURNd01DNXFjR2N8YTg1YzBjOTFlM2JiYWZlM2EwNDM5NjdiODBjNWYyYjFmYWM0NTJmM2Q3YTA5YzEyOWRmNjlhOGM4YmJkYWE5OA
JACKSON SAFETY
JACKSON SAFETY
14779
JACKSON SAFETY JACKSON SAFETY
Description
14779 FLANGE ALIGNER, 10 PIPE WITH 12" DIAMETER (SMARTCATALOG)
Pipe Flange Aligner; 3" to 12" Diameter; 12" Slotted; Aluminum Material; Slotted Pin Type
Part #
14779
BDI #
27928008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/14779/p/27928008
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
626053604813
Product Group - BDI
G00190
Noun
Aligner
Keyword String
Pipe Flange
Manufacturer URL
https://www.jacksonsafety.com
Weight / LBS
1.73
Product Detail
Pipe Flange Aligner
Product Specification
3" to 12" Diameter; 12" Slotted; Aluminum Material; Slotted Pin Type
Long Description
Pipe Flange Aligner; 3" to 12" Diameter; 12" Slotted; Aluminum Material; Slotted Pin Type

