Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1VW56 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1VW56-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODV8aW1hZ2UvanBlZ3xhR05qTDJnMU9TOHhNRFl4T0RRM016RTFNalUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNVlpYTlRaZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8Y2QzM2JmZDVjOTgyYTk5MWQzMWRkMTUyZjIzN2IzZGY1NzRmYWRiN2JmODU3ZTcxZWE1MDMyODhlNzljM2QxNQ
26444248 Mechanical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1VW56

Description

1VW56 CHAIN HOIST ; MANUAL 2000 LB LIFT 15 FT

MANUAL LOAD CAPACITY 2 000 LB HOIST LIFT 15 FT HOOK OPENING 1 IN MIN BETWEEN HOOKS 13 3/4 IN HOUSING LENGTH 5 3/4 IN HOUSING WIDTH 6 IN HOUSING DEPTH 5 1/4 IN PULL TO LIFT RATED LOAD 60 LB BRAKE WESTON STYLE DOUBLE DISC BRAKE STANDARDS ANSI/AS

Part #

1VW56

BDI #
26444248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

676.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 676.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
MANUAL LOAD CAPACITY 2 000 LB HOIST LIFT 15 FT HOOK OPENING 1 IN MIN BETWEEN HOOKS 13 3/4 IN HOUSING LENGTH 5 3/4 IN HOUSING WIDTH 6 IN HOUSING DEPTH 5 1/4 IN PULL TO LIFT RATED LOAD 60 LB BRAKE WESTON STYLE DOUBLE DISC BRAKE STANDARDS ANSI/AS