Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22YK96 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22YK96-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTB8aW1hZ2UvanBlZ3xhREk0TDJnd1pDOHhNRFl4TXpZek1ESXdOVGs0TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpaU3prMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfGZhMzNhYjY3MzkxNzM1MjJiMzA4YjZiNWQ5YjZhODAwMjg4YjlmNTNiYzUwM2ZhMzk1OWFiMmI5YzYwNjVmMDY
26446061 Mechanical Power Transmission 

SPEEDAIRE SPEEDAIRE

22YK96

Description

22YK96 TIRE CHUCK ; 1/4IN

SIZE THREAD SIZE FNPT MAX SAFE STORAGE TEMP 122 DEGREES F COLOR/FINISH BLUE ZINC MATERIAL ZINC DIMENSION 1 USED FOR INFLATING INCLUDES CHUCK

Part #

22YK96

BDI #
26446061

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
SIZE THREAD SIZE FNPT MAX SAFE STORAGE TEMP 122 DEGREES F COLOR/FINISH BLUE ZINC MATERIAL ZINC DIMENSION 1 USED FOR INFLATING INCLUDES CHUCK