Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 25CCF-120-E
21463890 Mechanical Power Transmission 

W. M. BERG W. M. BERG

25CCF-120-E

Description

25CCF-120-E CABLE CHAIN ; 1/4 PITCH X 30IN L 376FPM SPD POLYURTHNE

Cable Chain; Flex-E-Gear; 6.35MM Pitch; 3.3MM Pin Diameter; 120 Number Of Pitches; 762MM Length; Polyurethane; Yellow

Part #

10546406

BDI #
21463890

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

102.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 102.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.023
EAN
0698210248857
Product Group - BDI
M02310
Noun
Chain
Keyword String
Cable
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Cable Chain
Product Specification
Cable Chain; Flex-E-Gear; 6.35MM Pitch; 3.3MM Pin Diameter; 120 Number Of Pitches; 762MM Length; Polyurethane; Yellow
Long Description
Cable Chain; Flex-E-Gear; 6.35MM Pitch; 3.3MM Pin Diameter; 120 Number Of Pitches; 762MM Length; Polyurethane; Yellow