https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203475-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NHxpbWFnZS9qcGVnfGFEazBMMmc1WWk4eE1ESTVOVFUwTlRZNU1qRTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNRE0wTnpWZk16QXdlRE13TUM1cWNHY3w4ZjIyMGJjY2QxOGY0MTI4OTQ3ZmUwYzJjYjI3Njg4ZjZiY2FhODEwYThlMGE3MjFiYTk5MTEyOTYyNGQ0Njgx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203475-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NHxpbWFnZS9qcGVnfGFEazBMMmc1WWk4eE1ESTVOVFUwTlRZNU1qRTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNRE0wTnpWZk16QXdlRE13TUM1cWNHY3w4ZjIyMGJjY2QxOGY0MTI4OTQ3ZmUwYzJjYjI3Njg4ZjZiY2FhODEwYThlMGE3MjFiYTk5MTEyOTYyNGQ0Njgx
IGUS
IGUS
2600-07-100-0
IGUS IGUS
Description
2600-07-100-0 CABLE CARRIER
Energy Chain; 100MM Radius; 18 Link; 75MM Inner Width; 91MM Outer Width; 35MM Inner Height; 50MM Outer Height; Openable From Both Sides In The Inner Radius; Right Mounting Bracket
Part #
2600-07-100-0
BDI #
25203475
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/2600-07-100-0/p/25203475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151613
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Energy
Manufacturer URL
https://www.igus.com
Weight / LBS
2.86601
Product Detail
Energy Chain
Product Specification
100MM Radius; 18 Link; 75MM Inner Width; 91MM Outer Width; 35MM Inner Height; 50MM Outer Height; Openable From Both Sides In The Inner Radius; Right Mounting Bracket
Long Description
Energy Chain; 100MM Radius; 18 Link; 75MM Inner Width; 91MM Outer Width; 35MM Inner Height; 50MM Outer Height; Openable From Both Sides In The Inner Radius; Right Mounting Bracket

