Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29XL87 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29XL87-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFEVXlMMmd6WXk4eE1EWXlNek0zTnpFME5UZzROaTlOUmxKSFYxZFlXRmhZV0ZoZk1qbFlURGczWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8OTJkNDcxOWFmNTgxNDRlZGQ3NTgyMjVlZDEzYjZmZTE5MDhkNWEyOWViM2IyMWM0MTlhMjk1NTVmNTUzNGFhZA
26470908 Mechanical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

29XL87

Description

29XL87 AIR CHAIN HOIST ; 1000 LB.CAP 20 FT LIFT

LOAD CAPACITY 1 000 LB HOIST MOUNT HOOK MOUNTED - NO TROLLEY CONTROL PENDANT HOIST LIFT 20 FT LIFT SPEED 45 FPM MIN BETWEEN HOOKS 15 1/4 IN REEVING 1 HOUSING LENGTH 12 1/8 IN HOUSING WIDTH 10 3/16 IN BRAKE SHOE TYPE AIR CONSUMPTION 48 SCFM

Part #

29XL87

BDI #
26470908

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9440.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,440.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
LOAD CAPACITY 1 000 LB HOIST MOUNT HOOK MOUNTED - NO TROLLEY CONTROL PENDANT HOIST LIFT 20 FT LIFT SPEED 45 FPM MIN BETWEEN HOOKS 15 1/4 IN REEVING 1 HOUSING LENGTH 12 1/8 IN HOUSING WIDTH 10 3/16 IN BRAKE SHOE TYPE AIR CONSUMPTION 48 SCFM