https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29XP46-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjN8aW1hZ2UvanBlZ3xhRFl6TDJnNU5DOHhNRFl5TXpNM05EVTRPVGs0TWk5TlJsSkhWMWRZV0ZoWVdGaGZNamxZVURRMlgwRlRNREpmTXpBd2VETXdNQzVxY0djfGNkOTRhZmE0YTFjOGQ1ZWZmMDdjMzllYjY1YWE5NTUyNTRkMzNiNWM0YmE4OWIxZjVkMjdmYmU3MWZkN2YzODI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29XP46-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjN8aW1hZ2UvanBlZ3xhRFl6TDJnNU5DOHhNRFl5TXpNM05EVTRPVGs0TWk5TlJsSkhWMWRZV0ZoWVdGaGZNamxZVURRMlgwRlRNREpmTXpBd2VETXdNQzVxY0djfGNkOTRhZmE0YTFjOGQ1ZWZmMDdjMzllYjY1YWE5NTUyNTRkMzNiNWM0YmE4OWIxZjVkMjdmYmU3MWZkN2YzODI
DAYTON MANUFACTURING
DAYTON MANUFACTURING
29XP46
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
29XP46 LEVER CHAIN HOIST ; 1500 LB LIFT 10 FT
LOAD CAPACITY 1 500 LB HOIST LIFT 10 FT HOOK OPENING 29/32 IN MIN BETWEEN HOOKS 12 51/64 IN PULL TO LIFT RATED LOAD 31 LB LEVER LENGTH 12 13/64 IN BRAKE DOUBLE DISC BRAKE WESTON STYLE REEVING 1 CHAIN ALLOY STEEL - G80 CHAIN LENGTH 10 21/
Part #
29XP46
BDI #
26421910
Details
827.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/29XP46/p/26421910
Your Price
$ 827.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
LOAD CAPACITY 1 500 LB HOIST LIFT 10 FT HOOK OPENING 29/32 IN MIN BETWEEN HOOKS 12 51/64 IN PULL TO LIFT RATED LOAD 31 LB LEVER LENGTH 12 13/64 IN BRAKE DOUBLE DISC BRAKE WESTON STYLE REEVING 1 CHAIN ALLOY STEEL - G80 CHAIN LENGTH 10 21/

