Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

38240-MAK https://www.bdiexpress.com/medias/MFRORSALIGNE-27902654-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NjF8aW1hZ2UvanBlZ3xhR1ppTDJnMFlTOHhNRFkwTlRJeE9ERXpNVGs1T0M5TlJsSlBVbE5CVEVsSFRrVmZNamM1TURJMk5UUmZNekF3ZURNd01DNXFjR2N8NGM4NGZhODVhZDA2NDYxYTNmYjJmMjFjNGRiMDMwOWE4YzhlMTE5NDgyNjU4YzRkNTg4MjI1Y2ViOTI5MzFkZQ
27902654 Mechanical Power Transmission 

FLANGE WIZARD FLANGE WIZARD

38240-MAK

Description

38240-MAK FLANGE ALIGNERKIT, MAGNETIC (SMARTCATALOG)

Pipe Flange Aligner; 2" Hole Diameter; 1/2" Hole Diameter Minimum; Aluminum Material; Pin Type Magnetic; Include Quantity-2 Small Cones for Flange Holes 1/2" to 1-7/16" Diameter; Quantity-2 Large Cones for Flange Holes 1/2" to 1-15/16" Diameter ON/OFF Switch

Part #

38240-MAK

BDI #
27902654

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

334.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 334.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLANGE WIZARD
Minimum Buy Quantity
1
EAN
672435824034
Weight / US pound
3.32
Product Group - BDI
G00268
Noun
Aligner
Keyword String
Pipe Flange
Manufacturer URL
https://www.flangewizard.com
Product Detail
Pipe Flange Aligner
Product Specification
2" Hole Diameter; 1/2" Hole Diameter Minimum; Aluminum Material; Pin Type Magnetic
Long Description
Pipe Flange Aligner; 2" Hole Diameter; 1/2" Hole Diameter Minimum; Aluminum Material; Pin Type Magnetic; Include Quantity-2 Small Cones for Flange Holes 1/2" to 1-7/16" Diameter; Quantity-2 Large Cones for Flange Holes 1/2" to 1-15/16" Diameter ON/OFF Switch