Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3ZN43 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3ZN66-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjJ8aW1hZ2UvanBlZ3xhRGhpTDJoaU5pOHhNRFl5TWpjd09EWXhNekUxTUM5TlJsSkhWMWRZV0ZoWVdGaGZNMXBPTmpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MzIxY2E3YTM4ODJjNGY1MWJiM2JmYTQ1MTlkODg1NGIyMDZlYTY1ODI5YTJiYWE1ZmUxOGI0NjkxNTNlYWIyMg
26451535 Mechanical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3ZN43

Description

3ZN43 SHAFT COUPLING ; RIGID CLAMP 1-3/8 L

RIGID 2 PIECE CLAMP INCH BORE DIA 3/8 IN STEEL FINISH BLACK OXIDE OUTSIDE DIA 7/8 IN OVERALL LENGTH 1 3/8 IN WITHOUT KEYWAY SCREW SIZE 6-32 MAX TORQUE 190 IN-LB

Part #

3ZN43

BDI #
26451535

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M02194
Long Description
RIGID 2 PIECE CLAMP INCH BORE DIA 3/8 IN STEEL FINISH BLACK OXIDE OUTSIDE DIA 7/8 IN OVERALL LENGTH 1 3/8 IN WITHOUT KEYWAY SCREW SIZE 6-32 MAX TORQUE 190 IN-LB