https://www.bdiexpress.com/medias/MFRORSPINXXX-27902603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDJ8aW1hZ2UvanBlZ3xhR1l4TDJnMVlpOHhNRFkwTlRJeE9EWXlNelV4T0M5TlJsSlBVbE5RU1U1WVdGaGZNamM1TURJMk1ETmZNekF3ZURNd01DNXFjR2N8ZGZlYmMxMmM3OTA1ZmI3MmE4Mzc5MWFjNjcwY2NkNmZmZmU2NzFlNGVjMDdkMzZjY2RmNTU4NDZkNTY3MWUwYQ
https://www.bdiexpress.com/medias/MFRORSPINXXX-27902603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDJ8aW1hZ2UvanBlZ3xhR1l4TDJnMVlpOHhNRFkwTlRJeE9EWXlNelV4T0M5TlJsSlBVbE5RU1U1WVdGaGZNamM1TURJMk1ETmZNekF3ZURNd01DNXFjR2N8ZGZlYmMxMmM3OTA1ZmI3MmE4Mzc5MWFjNjcwY2NkNmZmZmU2NzFlNGVjMDdkMzZjY2RmNTU4NDZkNTY3MWUwYQ
FLANGE WIZARD
FLANGE WIZARD
42050-MM
FLANGE WIZARD FLANGE WIZARD
Description
42050-MM TWO HOLE PINS ; SET OF 2 -MAGNETIC MINI
Hole Pin; 7/8" Hole Diameter; 5/16" Hole Diameter Minimum; Include Magnetic Mini Flange Pin Set; Pin Type Magnetic Mini Pin
Part #
42050-MM
BDI #
27902603
Details
142.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/42050-MM/p/27902603
Your Price
$ 142.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.141
EAN
0672435420557
Product Group - BDI
G00268
Noun
Pin
Keyword String
Hole
Manufacturer URL
https://www.flangewizard.com
Product Detail
Hole Pin
Product Specification
7/8" Hole Diameter; 5/16" Hole Diameter Minimum
Long Description
Hole Pin; 7/8" Hole Diameter; 5/16" Hole Diameter Minimum; Include Magnetic Mini Flange Pin Set; Pin Type Magnetic Mini Pin

