https://www.bdiexpress.com/medias/INDXXXXXXXXX-27370623-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0MXxpbWFnZS9qcGVnfGFHRmtMMmc0WVM4eE1EUTNORE0zTURZeU9UWTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qY3pOekEyTWpOZlJFTmZNekF3ZURNd01DNXFjR2N8OWFiZGE0MjFjNTNiZGY2MjRkNmEwYzljYTMwZWQwYTZjNzg1OWQ1Y2Q4YjZlMzRiYjY3YjMzMTk4YTE1MTE4Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27370623-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0MXxpbWFnZS9qcGVnfGFHRmtMMmc0WVM4eE1EUTNORE0zTURZeU9UWTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qY3pOekEyTWpOZlJFTmZNekF3ZURNd01DNXFjR2N8OWFiZGE0MjFjNTNiZGY2MjRkNmEwYzljYTMwZWQwYTZjNzg1OWQ1Y2Q4YjZlMzRiYjY3YjMzMTk4YTE1MTE4Zg
SCRUBS
SCRUBS
49-13582
SCRUBS SCRUBS
Description
49-13582 SCRUBS MOUNTING BRACKET ; 1 BRACKET SCRUBS 12/CS
Mounting Bracket; White Color; Powder Coated Steel; Round Dispensing Containers Hold; Compatible with 42272 and 96315 Only
Part #
49-13582
BDI #
27370623
Details
50.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/49-13582/p/27370623
Your Price
$ 50.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
2.948
EAN
40764769422937
Product Group - BDI
G00268
Harmonized Tariff Code
8302.50.00.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.itwprobrands.com
Product Detail
Mounting Bracket
Product Specification
White Color; Powder Coated Steel; Round Dispensing Containers Hold
Long Description
Mounting Bracket; White Color; Powder Coated Steel; Round Dispensing Containers Hold; Compatible with 42272 and 96315 Only

