Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4GU70 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2GTC9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzZ8aW1hZ2UvanBlZ3xhRGMxTDJoaE1DOHhNRFl5T1RReE1ESTVNVGMwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNa2RVUXpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YzVhNWE4ZGY4MDdkMTlmOGVlNzczN2FjODVjOTE2MDM3M2QxNmU0OGRjMDAyNjk0YzhhOGJhMjQxM2FhM2VmOQ
26414326 Mechanical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

4GU70

Description

4GU70 CHAIN HOIST ; ELECTRIC 300 LB 10 FT

LOAD CAPACITY 300 LB HOIST LIFT 10 FT CLASSIFICATION H2 NUMBER OF SPEEDS 1 LIFT SPEED 14 FPM MOTOR HP 0.16 HP VOLTAGE 115 1 PHASE MIN BETWEEN HOOKS 14 1/2 IN 3 A AMPS AT LOW VOLTS HOUSING DEPTH 4 5/8 IN HOUSING LENGTH 14 1/4 IN HOUSING WIDTH 6

Part #

4GU70

BDI #
26414326

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3098.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,098.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
LOAD CAPACITY 300 LB HOIST LIFT 10 FT CLASSIFICATION H2 NUMBER OF SPEEDS 1 LIFT SPEED 14 FPM MOTOR HP 0.16 HP VOLTAGE 115 1 PHASE MIN BETWEEN HOOKS 14 1/2 IN 3 A AMPS AT LOW VOLTS HOUSING DEPTH 4 5/8 IN HOUSING LENGTH 14 1/4 IN HOUSING WIDTH 6