https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126087-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5N3xpbWFnZS9qcGVnfGFESXpMMmc1TUM4eE1ERTBNVGcwTnprME5USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNall3T0RkZk16QXdXRE13TUM1cWNHY3xiZjgyZGM4MTlkOTQ3OWFhZTlkZjllN2Y2MWZjY2NmMWRmNDc0ZWY3MTc2YzIyMzBkMGUzMmYxODAxYmRlZWMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126087-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5N3xpbWFnZS9qcGVnfGFESXpMMmc1TUM4eE1ERTBNVGcwTnprME5USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNall3T0RkZk16QXdXRE13TUM1cWNHY3xiZjgyZGM4MTlkOTQ3OWFhZTlkZjllN2Y2MWZjY2NmMWRmNDc0ZWY3MTc2YzIyMzBkMGUzMmYxODAxYmRlZWMw
NOOK INDUSTRIES
NOOK INDUSTRIES
5-MSJ-DC 24:1/SSE-1/H066-2/CC/17.00/BM
NOOK INDUSTRIES NOOK INDUSTRIES
Description
5-MSJ-DC 24:1/SSE-1/H066-2/CC/17.00/BM ; WORM GEAR MACHINE SCREW JACK
Machine Screw Jack; 5 Ton Capacity; 24:1 Gear Ratio; 17" Travel; Worm Gear; Double Clevis Configuration; Standard Shaft Extension; Clevis Base Housing; Standard Threaded End; Bellows Boot
Part #
AJ-185570-1
BDI #
25126087
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/5-MSJ-DC-24:1-SSE-1-H066-2-CC-17-00-BM/p/25126087
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101635
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8425.42.00.00
Noun
Jack
Keyword String
Machine Screw
Manufacturer URL
https://www.nookindustries.com
Product Detail
Machine Screw Jack
Product Specification
5 Ton Capacity; 24:1 Gear Ratio; 17" Travel; Worm Gear; Double Clevis Configuration; Standard Shaft Extension; Clevis Base Housing; Standard Threaded End; Bellows Boot
Long Description
Machine Screw Jack; 5 Ton Capacity; 24:1 Gear Ratio; 17" Travel; Worm Gear; Double Clevis Configuration; Standard Shaft Extension; Clevis Base Housing; Standard Threaded End; Bellows Boot

