https://www.bdiexpress.com/medias/INDDODSENSOR-27482901-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njd8aW1hZ2UvanBlZ3xhR1pqTDJnNFpDOHhNRFUxT1RFeU1EWTNNRGMxTUM5SlRrUkVUMFJUUlU1VFQxSmZNamMwT0RJNU1ERmZNekF3ZURNd01DNXFjR2N8NjY5NGZjZjQwNjgyZGQ2YzYzYmJhZmJjMmI0YmU0Mjc5MzFkZTdiYmJjMTVlMmQzYzdkMzkwYTY5N2FkMzE5Mw
https://www.bdiexpress.com/medias/INDDODSENSOR-27482901-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njd8aW1hZ2UvanBlZ3xhR1pqTDJnNFpDOHhNRFUxT1RFeU1EWTNNRGMxTUM5SlRrUkVUMFJUUlU1VFQxSmZNamMwT0RJNU1ERmZNekF3ZURNd01DNXFjR2N8NjY5NGZjZjQwNjgyZGQ2YzYzYmJhZmJjMmI0YmU0Mjc5MzFkZTdiYmJjMTVlMmQzYzdkMzkwYTY5N2FkMzE5Mw
DODGE
DODGE
820000
DODGE DODGE
Description
820000 OPTIFY PERFORMANCE SENSOR ; FOR MECHANICAL PRODUCTS NON-RET
Optify Performance Sensor; 1.54" Diameter; 1/8"-27 Thread Size; IP66 | IP69 Rating
Part #
820000
BDI #
27482901
Details
1458.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/820000/p/27482901
Your Price
$ 1,458.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.341
EAN
0782477816864
Product Group - BDI
E00234
Noun
Sensor
Keyword String
Optify Performance
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.75
Product Detail
Optify Performance Sensor
Product Specification
1.54" Diameter; 1/8"-27 Thread Size; IP66 | IP69 Rating
Long Description
Optify Performance Sensor; 1.54" Diameter; 1/8"-27 Thread Size; IP66 | IP69 Rating

