Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AM40 https://www.bdiexpress.com/medias/INDINALCKNUT-AM25-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2N3xpbWFnZS9qcGVnfGFERTRMMmcwWXk4eE1EYzJPVFE1TVRZMU5qY3pOQzlKVGtSSlRrRk1RMHRPVlZSZlFVMHlOVjh6TURCNE16QXdMbXB3Wnd8NDRjNjU1NzhlMTdmNmJmMmFiODY3ODAzNTRkYTZlZDlmZDMxZTFmZDI4ODRjZTkyZDkxZGU4OGIwODU0Mjk1NA
1172344 Mechanical Power Transmission 

INA INA

AM40

Description

AM40 PRECISION LOCKNUT ; NR/ M40 X 1.5 65MM X 22MM

Bearing Lock Nut; M40 X 1.5 MM Thread Size; 65 mm OD; 58 mm Face Dia; 22 mm Width

Part #

AM40

BDI #
1172344

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

259.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 259.14 / each BDIExpress
QTY

Inventory

Total: 3

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.28
EAN
4012802032185
Product Group - BDI
B02222
Noun
Lock Nut
Manufacturer URL
https://www.schaeffler.us
Product Detail
Lock Nut
Product Specification
Bearing Lock Nut; M40 X 1.5 MM Thread Size; 65 mm OD; 58 mm Face Dia; 22 mm Width
Long Description
Bearing Lock Nut; M40 X 1.5 MM Thread Size; 65 mm OD; 58 mm Face Dia; 22 mm Width