Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H 2324
24010392 Adapters 

ROLLWAY BEARING ROLLWAY BEARING

H 2324

Description

H 2324 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 110MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KM 24 Locknut; MB 24 Lockwasher

Part #

H 2324

BDI #
24010392

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

559.21380621 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 559.21 / each
$ 781.03 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
3.19
EAN
0637410089457
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 24
Lockwasher/Lockplate Part Number
MB 24
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7.03
Long Description
Adapter Sleeve; 110MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KM 24 Locknut; MB 24 Lockwasher
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh