Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H-3152 X 240 MM https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
199646 Adapters 

CONSOLIDATED BEARING CONSOLIDATED BEARING

H-3152 X 240 MM

Description

H-3152 X 240 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

240MM Bore; 190MM Length Thru Bore; Complete Adapter with Sleeve; MB-52 Lockwasher/Lockplate

Part #

H-3152 X 240 MM

BDI #
199646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6477.799537300001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,477.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
22.83
EAN
0644075014977
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-52
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
240MM Bore; 190MM Length Thru Bore; Complete Adapter with Sleeve; MB-52 Lockwasher/Lockplate
Bore
9.449 Inch | 240 Millimeter
Length Thru Bore
7.48 Inch | 190 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh