https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
H-316 X 2-11/16
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
H-316 X 2-11/16 ADAPTER SLEEVE BEARING ; 2-11/16" BORE 2-3/8" LTB W/LOCKNUT
2-11/16" Bore; 2-3/8" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Part #
H-316 X 2-11/16
BDI #
199652
Details
95.98614699000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-316-X-2-11-16/p/199652
Your Price
$ 95.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
EAN
0644075012942
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-16
Lockwasher/Lockplate Part Number
MB-16
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-11/16" Bore; 2-3/8" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.376 Inch | 60.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh