https://www.bdiexpress.com/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA
TIMKEN
TIMKEN
SNP-3284 X 15 3/4
TIMKEN TIMKEN
Description
SNP-3284 X 15 3/4 LOCKNUT ASSY ; POR NON RETURNABLE
Bearing Adapter Sleeve; 15-3/4" Bore; 13.292" Length Thru Bore; Complete Adapter with Sleeve; S-3284 Sleeve Part Number; N-084 Locknut; P-84 Lockwasher/Lockplate
Part #
SNP-3284 X 15 3/4
BDI #
1373437
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3284-X-15-3-4/p/1373437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
77.111
EAN
0087796308060
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3284
Locknut Part Number
N-084
Lockwasher/Lockplate Part Number
P-84
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 15-3/4" Bore; 13.292" Length Thru Bore; Complete Adapter with Sleeve; S-3284 Sleeve Part Number; N-084 Locknut; P-84 Lockwasher/Lockplate
Bore
15.75 Inch | 400.05 Millimeter
Length Thru Bore
13.292 Inch | 337.617 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh