Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNP3260-1100 https://www.bdiexpress.com/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ
244621 Adapters 

DODGE DODGE

SNP3260-1100

Description

SNP3260-1100 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 11" Bore; 9.63" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047679

BDI #
244621

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7960.65789292 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,960.66 / each
$ 8,994.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
31.298
EAN
0782475931590
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47679
Weight / LBS
65.5
Long Description
Bearing Adapter Sleeve; 11" Bore; 9.63" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
9.63 Inch | 244.602 Millimeter
Bore
11 Inch | 279.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh