Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNP50EC https://www.bdiexpress.com/medias/INDNSKBRGXXX-SN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDR8aW1hZ2UvanBlZ3xhREl6TDJnMk5TOHhNRFV5TURBeE5ERTFPVGt3TWk5SlRrUk9VMHRDVWtkWVdGaGZVMDVmTXpBd2VETXdNQzVxY0djfGZiZjUzMmJiM2UxNjNkNmViOGM4OWRmNDhiODY3MjVmYmFkNzk1YmEyYmFkYThhZjM4OWIxMDRkMDgyMGQ5ZmQ
1194511 Adapters 

RHP BEARING RHP BEARING

SNP50EC

Description

SNP50EC PILLOW BLK BEARING UNIT

Bearing Adapter Sleeve; 43.73MM Outside Diameter; 115MM Width; Steel; Spherical

Part #

SNP50EC

BDI #
1194511

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

602.16149545 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 602.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.68
EAN
0747023033416
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.80.00
Noun
Sleeve
Keyword String
Adapter Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.897
Product Detail
Bearing Adapter Sleeve
Product Specification
43.73MM Outside Diameter; 115MM Width; Steel; Spherical
Long Description
Bearing Adapter Sleeve; 43.73MM Outside Diameter; 115MM Width; Steel; Spherical