https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
EBC
EBC
SNW 111 X 1-15/16
EBC EBC
Description
SNW 111 X 1-15/16 ADAPTER SLEEVE ; 1-15/16" BORE
Bearing Adapter Sleeve; 1-15/16" Bore; 2-33/64" Length Thru Bore; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Part #
SNW 111 X 1-15/16
BDI #
25098674
Details
20.946152350000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-111-X-1-15-16/p/25098674
Your Price
$ 20.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Sleeve
Product Detail
Bearing Adapter Sleeve
Product Specification
1-15/16" Bore; 2-33/64" Length Thru Bore; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Long Description
Bearing Adapter Sleeve; 1-15/16" Bore; 2-33/64" Length Thru Bore; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate