https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
TIMKEN
TIMKEN
SNW-38 X 6 15/16
TIMKEN TIMKEN
Description
SNW-38 X 6 15/16 BRG ADAPTER SLEEVE
6-15/16" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher/Lockplate
Part #
SNW-38 X 6 15/16
BDI #
1373621
Details
1044.9060792100001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-38-X-6-15-16/p/1373621
Your Price
$ 1,044.91 / each
$ 1,261.35 / each BDIExpress
$ 1,261.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.723
EAN
0087796033474
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-38
Locknut Part Number
AN-38
Lockwasher/Lockplate Part Number
W-38
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
6-15/16" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher/Lockplate
Length Thru Bore
5.261 Inch | 133.629 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh