Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2517B TL ADAPTER https://www.bdiexpress.com/medias/INDDODADTRXX-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTZ8aW1hZ2UvanBlZ3xhR05tTDJnek9TOHhNRFU0TmpnNU16VTRNak0yTmk5SlRrUkVUMFJCUkZSU1dGaGZWRXhmUzFkZk16QXdlRE13TUM1cWNHY3xmNTcxZmRjNDQ5MjhhNTNlYTc1ZDUyZTE4YTRhYTY0ZjFmOTI0NjBlOWVlOTcxM2Y2MTVkZWFlMTIzMDY5MDNm
257067 Hubs 

DODGE DODGE

2517B TL ADAPTER

Description

2517B TL ADAPTER

4-1/8" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 2517 Bushing Size; Taper Lock Bushing; Cast Iron; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

120013

BDI #
257067

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

142.2615283 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 142.26 / each
$ 260.00 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
1.039
EAN
0782475098019
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2517B TL ADAPTER
Manufacturer Internal Number
120013
Weight / LBS
2.2
Long Description
4-1/8" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 2517 Bushing Size; Taper Lock Bushing; Cast Iron; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Pilot Diameter
4.125 Inch | 104.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh