TSUBAKI
TSUBAKI
40TL1-1610
TSUBAKI TSUBAKI
Description
40TL1-1610 WELD ON HUB
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1/4" Pilot Length; 1610 Bushing Size; Taper Lock Bushing; Steel; 1" Length Through Bore; 2-1/8" Bolt Circle Diameter; No Keyway
Part #
40TL1
BDI #
22377854
Details
74.1999947
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/40TL1-1610/p/22377854
Your Price
$ 74.20 / each
$ 155.80 / each BDIExpress
$ 155.80 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.363
EAN
0097039387103
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1610
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Weight / LBS
0.8
Long Description
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1/4" Pilot Length; 1610 Bushing Size; Taper Lock Bushing; Steel; 1" Length Through Bore; 2-1/8" Bolt Circle Diameter; No Keyway
Pilot Length
0.25 Inch | 6.35 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Nominal Bolt Circle Diameter Round
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh