Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HEH25-SS https://www.bdiexpress.com/medias/INDPCIHUBXXX-SS-HEH-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2NjJ8aW1hZ2UvanBlZ3xhR1ZpTDJnM01DODVPRFV4TURJMU5UZzRNalUwTDBsT1JGQkRTVWhWUWxoWVdGOVRVMTlJUlVoZk16QXdlRE13TUM1cWNHY3w2MWYwYWFhNWQ2NGZhYTUwZWQ5ODhkMDZkMzJjNGYxZDZmOGE4NTU3ZTM3NDc3OTNhMDhmZDEzN2Q2NjkzNzA1
22971668 Hubs 

PCI PCI

HEH25-SS

Description

HEH25-SS TAPERED HUB ; HE25 STYLE STAINLESS STEEL

Hub, Compression; 4.7" Outside Diameter; Bushed; 4.499" Pilot Diameter; HE25 Bushing Size; HE Bushing; Stainless Steel; 1.14" Length Through Bore; No Keyway

Part #

HEH25-SS

BDI #
22971668

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

272.43998054 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 272.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
2.613
EAN
0841946114587
Product Group - BDI
M00134
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
HE
Bushing Size if bushed
HE25
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.318IN Flange Thickness
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
5.761
Long Description
Hub, Compression; 4.7" Outside Diameter; Bushed; 4.499" Pilot Diameter; HE25 Bushing Size; HE Bushing; Stainless Steel; 1.14" Length Through Bore; No Keyway
Length Thru Bore
1.14 Inch | 28.956 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Pilot Diameter
4.499 Inch | 114.275 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh