PCI
PCI
K30-SS
PCI PCI
Description
K30-SS TAPERED HUB ; K30 STYLE STAINLESS STEEL
Hub, Compression; 5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3020 Bushing Size; Taper Lock Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway
Part #
K30-SS
BDI #
22971762
Details
548.13226854
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/K30-SS/p/22971762
Your Price
$ 548.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
5.061
EAN
0841946114709
Product Group - BDI
M00134
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3020
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
11.157
Long Description
Hub, Compression; 5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3020 Bushing Size; Taper Lock Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 50 To 75 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh