Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MXTH-45 3-15/16 https://www.bdiexpress.com/medias/INDM-GHUBXXX-MXTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR00xTDJnM1ppOHhNRFF5TmpFeU9EZ3lOak01T0M5SlRrUk5MVWRJVlVKWVdGaGZUVmhVU0Y4ek1EQjRNekF3TG1wd1p3fDUyMzcxNDk5ODEzNTJkZTc0MzU2MGM1MjRjOGZmMzJkMjVkNzM3ZGE5N2ExYjQ2M2JlZDliMzYyNGQ4MGY5YmU
24968788 Hubs 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MXTH-45 3-15/16

Description

MXTH-45 3-15/16IN WELD IN HUB

Weld-On Hub; 3-15/16" Bore; 8.41" Outside Diameter; Finished; 8" Pilot Diameter; Steel; 2-1/8" Length Through Bore; 6-7/8" Bolt Circle Diameter; No Keyway

Part #

MXTH-45 3-15/16

BDI #
24968788

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
15.4
Long Description
Weld-On Hub; 3-15/16" Bore; 8.41" Outside Diameter; Finished; 8" Pilot Diameter; Steel; 2-1/8" Length Through Bore; 6-7/8" Bolt Circle Diameter; No Keyway
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Circle Diameter Round
6.875 Inch | 174.625 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.31 Inch | 211.074 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh