LINN GEAR
LINN GEAR
R12X1.000HX
LINN GEAR LINN GEAR
Description
R12X1.000HX TRANSMISSION HUB
2-1/2" Outside Diameter; Hex Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; No Keyway
Part #
R12X1.000HX
BDI #
592453
Details
49.6461503
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/R12X1-000HX/p/592453
Your Price
$ 49.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
Product Group - BDI
M02194
Hub Type
Solid Hub
Mounting Method
Hex Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew | 0.75 Square Bore
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Weight / LBS
0.9
Long Description
2-1/2" Outside Diameter; Hex Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
1.625 Inch | 41.275 Millimeter
Pilot Length
0.328 Inch | 8.331 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh