LINN GEAR
LINN GEAR
R12X1.000SQ
LINN GEAR LINN GEAR
Description
R12X1.000SQ TRANSMISSION HUB
2-1/2" Outside Diameter; Square Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; No Keyway
Part #
R12X1.000SQ
BDI #
592437
Details
44.21845838000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/R12X1-000SQ/p/592437
Your Price
$ 44.22 / each
$ 50.00 / each BDIExpress
$ 50.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
Product Group - BDI
M02194
Hub Type
Solid Hub
Mounting Method
Square Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew | 0.75 Square Bore
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Weight / LBS
0.9
Long Description
2-1/2" Outside Diameter; Square Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; No Keyway
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0.328 Inch | 8.331 Millimeter
Pilot Diameter
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh