LINN GEAR
LINN GEAR
R17X1.000HX
LINN GEAR LINN GEAR
Description
R17X1.000HX TRANSMISSION HUB
3.187" Outside Diameter; Hex Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; No Keyway
Part #
R17X1.000HX
BDI #
592457
Details
69.50461042
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/R17X1-000HX/p/592457
Your Price
$ 69.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.862
Product Group - BDI
M02194
Hub Type
Solid Hub
Mounting Method
Hex Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew | 0.75 Square Bore
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
R17X1.000HX
Weight / LBS
1.9
Long Description
3.187" Outside Diameter; Hex Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Pilot Length
0.562 Inch | 14.275 Millimeter
Length Thru Bore
1.312 Inch | 33.325 Millimeter
Outside Diameter
3.187 Inch | 80.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh