Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R17X1.375-6B https://www.bdiexpress.com/medias/INDL-GHUBXXX-RDY-SB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTJ8aW1hZ2UvanBlZ3xhR0V3TDJnNU1DODRPVFl3Tmpnd05Ea3pNRGcyTG1wd1p3fDljYzhmNjRjZmNjZGViYWVmZWQ3YWQ5ZmFkYWNlNzg5ZjE4ODA0ZTI0MmUyYjI0YWFiMDlkYTBmN2I2ODM2ZTE
592474 Hubs 

LINN GEAR LINN GEAR

R17X1.375-6B

Description

R17X1.375-6B TRANSMISSION HUB

3.187" Outside Diameter; Spline Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; No Keyway

Part #

R17X1.375-6B

BDI #
592474

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61.90153404 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.90 / each
$ 70.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.861
Product Group - BDI
M02194
Hub Type
Solid Hub
Mounting Method
Spline Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-3/8 Inch Spline Bore | 6 Teeth | 4 Hex Head Cap Screw | Setscrew
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R17X1.375-6B
Weight / LBS
1.9
Long Description
3.187" Outside Diameter; Spline Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.312 Inch | 33.325 Millimeter
Outside Diameter
3.187 Inch | 80.95 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0.562 Inch | 14.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh