DODGE
DODGE
S20-8 TL
DODGE DODGE
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.57" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway
Part #
097015
BDI #
251477
Details
105.04306942000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/S20-8-TL/p/251477
Your Price
$ 105.04 / each
$ 192.00 / each BDIExpress
$ 192.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.621
EAN
0782475041718
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2012
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
S20-8 TL HUB
Manufacturer Internal Number
097015
Weight / LBS
1.4
Long Description
3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.57" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
3.438 Inch | 87.325 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.57 Inch | 14.478 Millimeter
Nominal Bolt Circle Diameter Round
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 13 To 55 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh