Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHU2 HUB https://www.bdiexpress.com/medias/INDBROHUBXXX-SHRPN-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMTF8aW1hZ2UvanBlZ3xhRFUzTDJnMll5ODRPVFl3TnpBeU9EQTRNRGswTG1wd1p3fGIwMjE5MzlmYjI2ZGJiMWU0YWZiMGE5MzY2ZDIzY2EzZjFkYjk0ZGM1Nzg4OGE0NmY2YWUwYTc2NDg1NjJhYTk
332510 Hubs 

BROWNING BROWNING

SHU2 HUB

Description

SHU2 HUB SHEAR PIN HUB ; NON-RETURNABLE

21" Outside Diameter; Bushed; 9-1/2" Pilot Diameter; 1-1/2" Pilot Length; U2 Bushing Size; Split Taper Bushing; Steel; 10-1/8" Length Through Bore; Keyway

Part #

1188309

BDI #
332510

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18113.715629240003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,113.72 / each
$ 18,161.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
87.168
EAN
0662289241521
Product Group - BDI
M02344
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
U2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHU2 HUB
Manufacturer Internal Number
1188309
Weight / LBS
192
Long Description
21" Outside Diameter; Bushed; 9-1/2" Pilot Diameter; 1-1/2" Pilot Length; U2 Bushing Size; Split Taper Bushing; Steel; 10-1/8" Length Through Bore; Keyway
Pilot Diameter
9.5 Inch | 241.3 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 60 To 130 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
10.125 Inch | 257.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh