Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WA70 https://www.bdiexpress.com/medias/INDM-GHUBXXX-WON-TL-NKW-WA-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5NDB8aW1hZ2UvanBlZ3xhR1EyTDJnNVlTODVNalkxTkRFME5qWTRNekU0TG1wd1p3fDk5ZjA2MWIzODhhYWM2NGYzOGJmZmUyODMxY2QwNzAwMzYyZDExNzk5N2ZjMTAzMDUxNzIyMjhkMmM0ODYwYzk
612734 Hubs 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

WA70

Description

WA70 WELD ON HUB ; TAPERED

14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 2-1/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; 10-1/4" Bolt Circle Diameter; No Keyway

Part #

WA70

BDI #
612734

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5472.922686000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,472.92 / each
$ 7,280.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
70.37
EAN
0697950040561
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
7060
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
WA70
Manufacturer Internal Number
WA70
Weight / LBS
155
Long Description
14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 2-1/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; 10-1/4" Bolt Circle Diameter; No Keyway
Outside Diameter
14.5 Inch | 368.3 Millimeter
Pilot Diameter
13.5 Inch | 342.9 Millimeter
Nominal Bolt Circle Diameter Round
10.25 Inch | 260.35 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter
Bushing Bore Range
4-9/16 To 7 Inch | 100 To 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh