https://www.bdiexpress.com/medias/INDGGMHBXXXX-X-13-SPLINE-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODV8aW1hZ2UvanBlZ3xhRFV4TDJnNE15ODVPREExTmpFd09EUTBNVGt3TDBsT1JFZEhUVWhDV0ZoWVdGOVlYekV6WDFOUVRFbE9SVjlUVkV4Zk16QXdlRE13TUM1cWNHY3w3YTQzYjBlM2NlMWM0OGMyYWZjZjM4Y2IzZGRiNWY5Y2E1MmZhMGMzMzRhNTc5ZjBlOTdkZGVmMmUxODVlOGUx
G & G MANUFACTURING
G & G MANUFACTURING
X 7/8 X 13SP ; 00031413
G & G MANUFACTURING G & G MANUFACTURING
Description
X 7/8 X 13SP ; 00031413 WELDAHUB ; X HUB 7/8" X 13" SPLINED BORE HUB
Weld-On Hub; 7/8" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Part #
00031413
BDI #
21494917
Details
31.478459290000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/X-7-8-X-13SP-;-00031413/p/21494917
Your Price
$ 31.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.71
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
X Series | 13 Spline Bore
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
1.56
Long Description
Weld-On Hub; 7/8" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Pilot Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh