https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1LWB9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTF8aW1hZ2UvanBlZ3xhRFZpTDJnek55OHhNRFl4TXpNM05qTTROVEExTkM5TlJsSkhWMWRZV0ZoWVdGaGZNVXhYUWpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZGEyNTljZDhhYzdlZDIyZjA1OWFjM2FmZmNjMjg1MWQwYmVkZThmMzNjMTk5YzQ4NWQ0OThmNTA3N2EzMzM4Zg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1LWB9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTF8aW1hZ2UvanBlZ3xhRFZpTDJnek55OHhNRFl4TXpNM05qTTROVEExTkM5TlJsSkhWMWRZV0ZoWVdGaGZNVXhYUWpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZGEyNTljZDhhYzdlZDIyZjA1OWFjM2FmZmNjMjg1MWQwYmVkZThmMzNjMTk5YzQ4NWQ0OThmNTA3N2EzMzM4Zg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1LWF9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1LWF9 TIMING BELT ; HT 225 TEETH 315014M40
INDUSTRIAL GEARBELT SERIES HT INDUSTRY NUMBER 315014M40 WIDTH 40 MM NUMBER OF TEETH 225 PITCH 14 MM PITCH LENGTH 3 150 MM TEETH LOCATION S
Part #
1LWF9
BDI #
26433333
Details
582.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/1LWF9/p/26433333
Your Price
$ 582.98 / each
$ 583.00 / each BDIExpress
$ 583.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02236
Long Description
INDUSTRIAL GEARBELT SERIES HT INDUSTRY NUMBER 315014M40 WIDTH 40 MM NUMBER OF TEETH 225 PITCH 14 MM PITCH LENGTH 3 150 MM TEETH LOCATION S
