Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36MP025-SFM2 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-MP-FL-SFM-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDd8aW1hZ2UvanBlZ3xhR1JpTDJneVl5OHhNRE13T0RneE9EUXpOakV5Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVkJmUmt4ZlUwWk5YMFpDWHpNd01IZ3pNREF1YW5Cbnw1YmFiMTczMDY0ZTdjZGUwMmM3ZGZjODEzZGZjMWE5MzAyNDRmMmE0YjU4MWU1ZjliMTI0YzYwNWQyYWNmODll
26271489 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

36MP025-SFM2

Description

36MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)

Synchronous Pulley; 3/16" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 36 Teeth; 0.433" Face Width; Finished Bore; 1.09" Flange Outside Diameter; 0.897" Outside Diameter; 0.917" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

36MP025-SFM2

BDI #
26271489

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.564614630000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26111812
EAN
00195057056862
Weight / US pound
0.02
Product Group - BDI
M02316
Belt Pitch
0.08 Inch
Belt Style
MXL
Number of Teeth
36
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 3/16" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 36 Teeth; 0.433" Face Width; Finished Bore; 1.09" Flange Outside Diameter; 0.897" Outside Diameter; 0.917" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.25 Inch | 6.35 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Face Width
0.433 Inch | 10.998 Millimeter
Pitch Diameter
0.917 Inch | 23.292 Millimeter
Flange Outside Diameter
1.09 Inch | 27.686 Millimeter
Outside Diameter
0.897 Inch | 22.784 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh