https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2MXxpbWFnZS9qcGVnfGFEaGxMMmcxWkM4eE1EYzJPVEU1TXpVek16UTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlNUkVKTVh6TXdNSGd6TURBdWFuQm58OTgwZmQ0NjVkMmRjNWQ2NGIyYWJiYjRjOWQ2ZjlmYjU3YjAwMDQ1YzE5OGY2ZjM3ODQ4NTc4YjFlNDM3M2U3YQ
26278890
Drive Belts Synchronous Inch and Millimeter
B & B MANUFACTURING
B & B MANUFACTURING
371DL050G
B & B MANUFACTURING B & B MANUFACTURING
Description
371DL050G SYNCHRONOUS BELT, DOUBLE SIDED NEOPRENE/FIBERGLASS (SMARTCATALOG)
Synchronous Belt; 3/8 Inch Pitch; 37.1" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; L Double Belt Series; Fiberglass Tensile Material; Neoprene Outer Material
Part #
371DL050G
BDI #
26278890
Details
50.57230408
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/371DL050G/p/26278890
Your Price
$ 50.57 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
1
UNSPSC
26111811
EAN
00195057335165
Weight / US pound
0.12
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Neoprene
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 37.1" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; L Double Belt Series; Fiberglass Tensile Material; Neoprene Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Pitch Length
37.1 Inch | 942.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh