Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

72MP025-DFB3 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-MP-FL-DFB-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mzl8aW1hZ2UvanBlZ3xhRGcxTDJneVppOHhNRE13T0RneE56Z3hNelV6TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVkJmUmt4ZlJFWkNYMFpDWHpNd01IZ3pNREF1YW5CbnxjNTdhNmYxYzQ1YWZlOGEzMWFhYmI1ODhlNDdjMjk1YTU0OTc5ZGEyNTIzNTRhYTI4ZTk0YWUyOWM4NTU3MmFl
26277522 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

72MP025-DFB3

Description

72MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

Synchronous Pulley; 1/4" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 72 Teeth; 0.433" Face Width; Finished Bore; 2" Flange Outside Diameter; 1-13/16" Outside Diameter; 1.833" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

72MP025-DFB3

BDI #
26277522

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.927691170000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26111812
EAN
00195057055667
Weight / US pound
0.02
Product Group - BDI
M02316
Belt Pitch
0.08 Inch
Belt Style
MXL
Number of Teeth
72
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 1/4" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 72 Teeth; 0.433" Face Width; Finished Bore; 2" Flange Outside Diameter; 1-13/16" Outside Diameter; 1.833" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
1.813 Inch | 46.05 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.833 Inch | 46.558 Millimeter
Face Width
0.433 Inch | 10.998 Millimeter
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh