BANDO
BANDO
15T5-OPEN
BANDO BANDO
Description
15T5-OPEN TIMING BELT ; OPEN END 164'
Synchronous; T5; 15MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
15T5-OPEN
BDI #
144423

Details
1454.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/15T5-OPEN/p/144423
Your Price
$ 1,454.36 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.653
EAN
0649717117597
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
15T5-OPEN
Weight / LBS
3.654
Long Description
Synchronous; T5; 15MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Length
1,968 Inch | 49,987.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh