https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
OPTIBELT
OPTIBELT
2000-8MDC-62
OPTIBELT OPTIBELT
Description
2000-8MDC-62 TIMING BELT ; NON-RETURNABLE METRIC DELTA CHAIN
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 62MM Width; Standard HTD Tooth Profile; 8MDC Series; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
2000-8MDC-62
BDI #
27108744
Details
501.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/2000-8MDC-62/p/27108744
Your Price
$ 501.61 / each
$ 502.00 / each BDIExpress
$ 502.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.608
EAN
4014486940572
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 2000MM Pitch Length; 62MM Width; Standard HTD Tooth Profile; 8MDC Series; Carbon Fiber Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 62MM Width; Standard HTD Tooth Profile; 8MDC Series; Carbon Fiber Tensile Material; Polyurethane Outer Material

