https://www.bdiexpress.com/medias/INDOPTXXXXXX-T5-T10-T20-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0N3xpbWFnZS9qcGVnfGFEQm1MMmhtWXk4eE1UQXhNemsyTkRJek5EYzRNaTlKVGtSUFVGUllXRmhZV0ZoZlZEVmZWREV3WDFReU1GOHpNREI0TXpBd0xtcHdad3w5OTEyYzlhNzE2ZGEwMjJhZDBlOWNiYTk5ZTcyYTFlODE2ZTdjZmM2MWY2ZTQwNjU1ZjFkNzQ2ZmE5YmRmZTNm
https://www.bdiexpress.com/medias/INDOPTXXXXXX-T5-T10-T20-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0N3xpbWFnZS9qcGVnfGFEQm1MMmhtWXk4eE1UQXhNemsyTkRJek5EYzRNaTlKVGtSUFVGUllXRmhZV0ZoZlZEVmZWREV3WDFReU1GOHpNREI0TXpBd0xtcHdad3w5OTEyYzlhNzE2ZGEwMjJhZDBlOWNiYTk5ZTcyYTFlODE2ZTdjZmM2MWY2ZTQwNjU1ZjFkNzQ2ZmE5YmRmZTNm
OPTIBELT
OPTIBELT
32T10-ST ALPHA LINEAR
OPTIBELT OPTIBELT
Description
32T10-ST ALPHA LINEAR SYNCHRONOUS BELT ; NON-RETURNABLE T10 PROFILE
Synchronous; T10; 32MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
32T10-ST
BDI #
1064346
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/32T10-ST-ALPHA-LINEAR/p/1064346
Your Price
$ 15.45 / Foot
$ 16.00 / Foot BDIExpress
$ 16.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.15
EAN
4044978540317
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32T10-ST
Manufacturer Internal Number
32T10-ST
Weight / LBS
0.33
Long Description
Synchronous; T10; 32MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

