BANDO
BANDO
400-S8M-OPEN
BANDO BANDO
Description
400-S8M-OPEN TIMING BELT ; OPEN END 124'
Synchronous; S8M; 40MM Belt Width; 37795.2MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
400-S8M-OPEN
BDI #
144370

Details
2025.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/400-S8M-OPEN/p/144370
Your Price
$ 2,025.64 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
8.326
EAN
0649717423506
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
400-S8M-OPEN
Weight / LBS
18.497
Long Description
Synchronous; S8M; 40MM Belt Width; 37795.2MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Length
1,488 Inch | 37,795.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh